Illuminated Push Button, 30mm, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G2200877| Mfr #: 9001K3L38LYAH13

$187.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200877 Mfr #: 9001K3L38LYAH13
NEMA Contact Rating Designation: A600/Q600Terminal Connection: Pressure Plate
Contact Rating: 10A @ 600VACStandards: UL, CSA, CE
Contact Form: 1NO/1NCNumber of Operators: 1
IP Rating: 66Size: 30mm
Item: Illuminated Push ButtonColor: Amber
Type of Operator: Round Extended Guarded ButtonAction: Maintained / Momentary
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Standards: UL, CSA, CE
Lamp Voltage: 120VACHead Material: Metal
Bezel: Chrome Plated Zinc Die CastReplacement Lamp: Mfr. No. 25501-010-27
Lamp Type: LedLamp Module Voltage: 120VAC
Lamp Module Type: Full VoltageBasic Material: Metal
Country of Origin (subject to change): Mexico

Product Description

Push Button, Illuminated, Resistor, 30mm, 120VAC/DC, 10, Round, Full Guard, Amber, G0624172, G3438023, 1NO and 1NC, Momentary, 6508805211, Single with One Pilot Light, 4 and 13, LED Modules, Chrome Plate Zinc Die-Cast, 4 and 13, LED Lamp
Save 15%. Sign up for Z-mail.