Shop Alternate Products
This Product is Discontinued
Schneider Electric
Illuminated Push Button, 30 mm, 1NO/1NC, Amber (Discontinued)
Mfr # 9001SK2L35AH13
Zoro # G1495304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6