KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 30mm, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G1934466| Mfr #: 9001K3L35GH13

$119.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Type of Operator: Round Extended Guarded Button
Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934466 Mfr #: 9001K3L35GH13
Voltage: 24VAC/DCType of Operator: Round Extended Guarded Button
Action: MomentaryBasic Material: Metal
Lamp Voltage: 24VAC/DCTerminal Connection: Pressure Plate
Bezel: Chrome Plated Zinc Die CastItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 1819Head Material: Metal
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: GreenNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 24VAC/DCContact Type: 1NO/1NC
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 30mmLamp Type: incandescent
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Push Button, Illuminated, Resistor, 30mm, 24VAC/DC, 10, Round, Full Guard, Green, G2257306, G3438023, 1NO and 1NC, Momentary, 2550101002, Single with One Pilot Light, 4 and 13, Incandescent B9 Modules, Chrome Plate Zinc Die-Cast, 4 and 13, Incandescent Lamp

Reviews