Illuminated Push Button, 30mm, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G0838713| Mfr #: 9001SK2L35GH13

$163.09 /ea

This item ships free. Details.Standard ground shipping.
Replacement Lamp: Mfr. No. 1819Type of Operator: Round ButtonTerminal Connection: Pressure Plate
Save 15%. Sign up for Z-mail.


Zoro #: G0838713 Mfr #: 9001SK2L35GH13
Replacement Lamp: Mfr. No. 1819Type of Operator: Round Button
Terminal Connection: Pressure PlateIP Rating: 66
NEMA Contact Rating Designation: A600/Q600Number of Operators: 1
Action: MomentaryBasic Material: Plastic
Contact Form: 1NO/1NCLamp Type: incandescent
Lamp Voltage: 24VAC/DCHead Material: Plastic
Color: GreenStandards: UL, CSA, CE
Size: 30mmLamp Module Voltage: 24VAC/DC
Bezel: Corrosion Resistant ThermoplasticContact Rating: 10A @ 600VAC
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Lamp Module Type: Full Voltage
Item: Illuminated Push ButtonVoltage: 24VAC/DC
Contact Type: 1NO/1NCCountry of Origin (subject to change): Mexico


Illuminated Push Button, 30mm, Momentary, Type of Operator Round Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color Green, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. 1819, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66