KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 30mm, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G1645147| Mfr #: 9001SK2L35LGGH13

$124.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Type of Operator: Round Button
Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645147 Mfr #: 9001SK2L35LGGH13
Voltage: 24VAC/DCType of Operator: Round Button
Action: MomentaryBasic Material: Plastic
Lamp Voltage: 24VAC/DCTerminal Connection: Pressure Plate
Bezel: Corrosion Resistant ThermoplasticItem: Illuminated Push Button
Replacement Lamp: Mfr .No. 25501-010-02Head Material: Plastic
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: GreenNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 24VAC/DCContact Type: 1NO/1NC
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 30mmLamp Type: Led
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Momentary, Type of Operator Round Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color Green, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr .No. 25501-010-02, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66

Reviews