Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Illuminated Selector Switch, 30mm Sz
  • Zoro #: G0196685
  • Mfr #: XB5FK135B5
$79.50
  • Basic Material: Plastic
  • Position: 3
  • Contact Form: 1NO/1NC
See full product details
This item ships free.

Schneider Electric #XB5FK135B5 Specifications

  • Zoro #: G0196685
  • Mfr #: XB5FK135B5
Basic Material: Plastic Position: 3
Contact Form: 1NO/1NC IP Rating: 66, 67, 69, 69K
Standards: EN/IEC 60947-1, UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1 Type of Operator: Lever
Size: 30mm Color: Orange
NEMA Rating: 4X, 13 Lamp Type: LED
Contact Rating: 3A @ 240VAC, 6A @ 120VAC, 0.1A @ 600VDC, 0.27A @ 250VDC, 0.55A @ 125VDC, 1.2A @ 600VAC Lamp Voltage: 24VDC
Bezel Material: Plastic Action: Maintained / Maintained / Maintained
Lamp Module Voltage: 24VAC/DC Switch Operation @ Position D: No Fourth Position
Item: Illuminated Selector Switch NEMA Contact Rating Designation: A600/Q600
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Illuminated Selector Switch, 30mm, 3 Position, Maintained / Maintained / Maintained Action, 1NO/1NC Contact Form, Lever Type of Operator, Color Orange, Basic Material Plastic, Bezel Material Plastic, Contact Rating 3A @ 240VAC, 6A @ 120VAC, 0.1A @ 600VDC, 0.27A @ 250VDC, 0.55A @ 125VDC, 1.2A @ 600VAC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4X, 13, IP Rating 66, 67, 69, 69K, Lamp Type LED, Lamp Module Voltage 24VAC/DC, Lamp Voltage 24VDC

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #XB5FK135B5