BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lamp Module, 16mm, 12-24V, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G1010834| Mfr #: ZB6EB4B

$12.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Lamp Module With BulbNEMA Rating: 4, 4X, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010834 Mfr #: ZB6EB4B
Color: RedItem: Lamp Module With Bulb
NEMA Rating: 4, 4X, 13Terminal Connection: Slip On
Lamp Type: LedSize: 16mm
Lamp Module Voltage: 12 to 24VAC/DCStandards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-5 : JIS C 4520 : JIS C 852 : UL 508 : CSA C22.2 No 14
Lamp Voltage: 24VAC/DCIP Rating: 20
Country of Origin (subject to change): Spain

Description

Lamp Module With Bulb, Lamp Module Voltage 12 to 24VAC/DC, Red, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Slip On, 16mm, NEMA Rating 4, 4X, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-5 : JIS C 4520 : JIS C 852 : UL 508 : CSA C22.2 No 14

Reviews