KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module, 22mm, 120VAC, Blue, LED

SCHNEIDER ELECTRIC| Zoro #: G0290087| Mfr #: ZB4BVG6

$44.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 120VAC
Color: Blue
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290087 Mfr #: ZB4BVG6
Lamp Voltage: 120VACColor: Blue
IP Rating: 20Lamp Module Voltage: 120VAC
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13Material of Construction: Chrome
Terminal Connection: Screw ClampItem: Lamp Module With Bulb
Lamp Type: LedSize: 22mm
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14Country of Origin (subject to change): France

Description

Lamp Module with Bulb, Lamp Module Voltage 120VAC, Blue, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, 22mm, Chrome Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews