Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Lamp Module, 22mm, 120VAC, Blue, LED

SCHNEIDER ELECTRIC| Zoro #: G2271412| Mfr #: ZB5AVG6

$47.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueSize: 22mmLamp Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271412 Mfr #: ZB5AVG6
Color: BlueSize: 22mm
Lamp Voltage: 120VACTerminal Connection: Screw Clamp
Material of Construction: PlasticItem: Lamp Module With Bulb
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Type: Led
Lamp Module Voltage: 120VACStandards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14
IP Rating: 20Country of Origin (subject to change): France

Description

Lamp Module With Bulb, Lamp Module Voltage 120VAC, Blue, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews