Lamp Module, 22mm, 120VAC, Red, LED

SCHNEIDER ELECTRIC |Zoro #: G0711977|Mfr #: ZBVG44

$57.47 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0711977 Mfr #: ZBVG44
Standards: UL, CSA, CELamp Type: LED
Item: Lamp Module With BulbNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
Size: 22mmIP Rating: 20
Item: Lamp Module With BulbColor: Red
Lamp Module Voltage: 120VACLamp Voltage: 120VAC
Terminal Connection: Plug-In ConnectorCountry of Origin (subject to change): France

Product Description

Lamp Module With Bulb, Lamp Module Voltage 120VAC, Red, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Plug-In Connector, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards UL, CSA, CE, For Use With Schneider Electric 22mm Operators

Product Reviews

Save 15% when you sign up for Z-mail.