SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module, 22mm, 120VAC, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G0548326| Mfr #: ZB4BVG5

$47.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowSize: 22mmLamp Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548326 Mfr #: ZB4BVG5
Color: YellowSize: 22mm
Lamp Voltage: 120VACTerminal Connection: Screw Clamp
Material of Construction: ChromeItem: Lamp Module With Bulb
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Type: Led
Lamp Module Voltage: 120VACStandards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14
IP Rating: 20Country of Origin (subject to change): France

Description

Lamp Module With Bulb, Lamp Module Voltage 120VAC, Yellow, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, 22mm, Chrome Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews