SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module, 22mm, 120VAC, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G0753392| Mfr #: ZB5AVG5

$47.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14Terminal Connection: Screw ClampIP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753392 Mfr #: ZB5AVG5
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14Terminal Connection: Screw Clamp
IP Rating: 20Size: 22mm
Lamp Module Voltage: 120VACItem: Lamp Module With Bulb
Material of Construction: PlasticNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Lamp Type: LedLamp Voltage: 120VAC
Color: YellowCountry of Origin (subject to change): France

Description

Lamp Module with Bulb, Lamp Module Voltage 120VAC, Yellow, Lamp Type LED, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews