Lamp Module, 22mm, 24-120VAC/DC, Green, LED

SCHNEIDER ELECTRIC| Zoro #: G2067344| Mfr #: ZB4BVBG3

$47.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 24 to 120VAC/DC
Color: Green
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067344 Mfr #: ZB4BVBG3
Lamp Voltage: 24 to 120VAC/DCColor: Green
IP Rating: 20Lamp Module Voltage: 24 to 120VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Material of Construction: Chrome
Terminal Connection: Screw ClampItem: Lamp Module With Bulb
Lamp Type: LedSize: 22mm
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14Country of Origin (subject to change): France

Description

Lamp Module With Bulb, Lamp Module Voltage 24 to 120VAC/DC, Green, Lamp Type LED, Lamp Voltage 24 to 120VAC/DC, Terminal Connection Screw Clamp, 22mm, Chrome Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews