HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lamp Module, 22mm, 24-120VAC/DC, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G2429944| Mfr #: ZB4BVBG4

$45.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14
Color: Red
Lamp Module Voltage: 24 to 120VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429944 Mfr #: ZB4BVBG4
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14Color: Red
Lamp Module Voltage: 24 to 120VAC/DCLamp Voltage: 24 to 120VAC/DC
Terminal Connection: Screw ClampMaterial of Construction: Chrome
Lamp Type: LedItem: Lamp Module With Bulb
IP Rating: 20Size: 22mm
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13Country of Origin (subject to change): France

Description

Lamp Module With Bulb, Lamp Module Voltage 24 to 120VAC/DC, Red, Lamp Type LED, Lamp Voltage 24 to 120VAC/DC, Terminal Connection Screw Clamp, 22mm, Chrome Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews