KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module, 22mm, 240VAC, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G0679095| Mfr #: ZBVM4

$32.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 240VAC
Color: Red
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679095 Mfr #: ZBVM4
Lamp Voltage: 240VACColor: Red
IP Rating: 20Lamp Module Voltage: 240VAC
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13For Use With: Schneider Electric 22mm Operators
Material of Construction: PlasticTerminal Connection: Screw Clamp
Item: Lamp Module With BulbLamp Type: Led
Size: 22mmStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Lamp Module with Bulb, Lamp Module Voltage 240VAC, Red, Lamp Type LED, Lamp Voltage 240VAC, Terminal Connection Screw Clamp, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards UL, CSA, CE, For Use With Schneider Electric 22mm Operators

Reviews