Lamp Module, 22mm, 240VAC, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G1524756| Mfr #: ZBVM43

$38.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524756 Mfr #: ZBVM43
IP Rating: 20Standards: UL, CSA, CE
Lamp Type: LEDItem: Lamp Module With Bulb
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Size: 22mm
Item: Lamp Module With BulbColor: Red
Terminal Connection: Quick ConnectLamp Module Voltage: 240VAC
Lamp Voltage: 240VACCountry of Origin (subject to change): France

Product Description

Lamp Module With Bulb, Lamp Module Voltage 240VAC, Red, Lamp Type LED, Lamp Voltage 240VAC, Terminal Connection Quick Connect, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards UL, CSA, CE, For Use With Schneider Electric 22mm Operators
Save 15%. Sign up for Z-mail.