SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module, 22mm, 24VAC/DC, Green, LED

SCHNEIDER ELECTRIC| Zoro #: G2198551| Mfr #: ZB4BVB3

$43.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenSize: 22mmLamp Voltage: 24VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198551 Mfr #: ZB4BVB3
Color: GreenSize: 22mm
Lamp Voltage: 24VAC/DCTerminal Connection: Screw Clamp
Material of Construction: ChromeItem: Lamp Module With Bulb
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13Lamp Type: Led
Lamp Module Voltage: 24VAC/DCStandards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14
IP Rating: 20Country of Origin (subject to change): France

Description

Lamp Module with Bulb, Lamp Module Voltage 24VAC/DC, Green, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Clamp, 22mm, Chrome Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews