Lamp Module, 22mm, 24VAC/DC, Green, LED

SCHNEIDER ELECTRIC| Zoro #: G1975355| Mfr #: ZBVB33

$28.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975355 Mfr #: ZBVB33
Size: 22mmStandards: UL, CSA, CE
Item: Lamp Module With BulbColor: Green
Terminal Connection: Quick ConnectLamp Module Voltage: 24VAC/DC
IP Rating: 20Lamp Voltage: 24VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Type: LED
Country of Origin (subject to change): France

Product Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Green, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Quick Connect, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards UL, CSA, CE, For Use With Schneider Electric 22mm Operators

Product Reviews

Save 15%. Sign up for Z-mail.