Lamp Module, 22mm, 24VAC/DC, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G1050847| Mfr #: ZB5AVB4

$47.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14
Color: Red
Lamp Module Voltage: 24VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050847 Mfr #: ZB5AVB4
Standards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14Color: Red
Lamp Module Voltage: 24VAC/DCLamp Voltage: 24VAC/DC
Terminal Connection: Screw ClampMaterial of Construction: Plastic
Lamp Type: LedItem: Lamp Module With Bulb
IP Rating: 20Size: 22mm
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Country of Origin (subject to change): France

Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Red, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Clamp, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : JIS C 4520 : UL 508 : CSA C22.2 No 14

Reviews