Lamp Module, 22mm, 24VAC/DC, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G0968676| Mfr #: ZALVB5

$56.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowSize: 22mmFor Use With: Plastic Enclosures Above, Requires Plastic Pilot Light Bodies (Match Code E), Sold Separately
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968676 Mfr #: ZALVB5
Color: YellowSize: 22mm
For Use With: Plastic Enclosures Above, Requires Plastic Pilot Light Bodies (Match Code E), Sold SeparatelyLamp Voltage: 24VAC/DC
Terminal Connection: Screw TerminalItem: Lamp Module With Bulb
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Type: Led
Lamp Module Voltage: 24VAC/DCStandards: EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14
IP Rating: 20Country of Origin (subject to change): France

Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Yellow, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Terminal, 22mm, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards EN/IEC 60947-1 : EN/IEC 60947-5-1 : EN/IEC 60947-5-4 : EN/IEC 60947-5-5 : JIS C 4520 : UL 508 : CSA C22.2 No 14, For Use With Plastic Enclosures Above, Requires Plastic Pilot Light Bodies (Match Code E), Sold Separately

Reviews