PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lamp Module, 22mm, 24VAC/DC, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G1719146| Mfr #: ZBVB5

$38.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowSize: 22mmFor Use With: Schneider Electric 22mm Operators
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719146 Mfr #: ZBVB5
Color: YellowSize: 22mm
For Use With: Schneider Electric 22mm OperatorsLamp Voltage: 24VAC/DC
Terminal Connection: Screw ClampMaterial of Construction: Plastic
Item: Lamp Module With BulbNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Lamp Type: LedLamp Module Voltage: 24VAC/DC
Standards: UL, CSA, CEIP Rating: 20
Country of Origin (subject to change): France

Description

Lamp Module with Bulb, Lamp Module Voltage 24VAC/DC, Yellow, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Clamp, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards UL, CSA, CE, For Use With Schneider Electric 22mm Operators

Reviews