Lamp Module, 22mm, 24VAC/DC, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G2070126| Mfr #: ZBVB53

$28.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070126 Mfr #: ZBVB53
Lamp Type: LEDSize: 22mm
Standards: UL, CSA, CEItem: Lamp Module With Bulb
Color: YellowTerminal Connection: Quick Connect
IP Rating: 20Lamp Voltage: 24VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Module Voltage: 24VAC/DC
Country of Origin (subject to change): France

Product Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Yellow, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Quick Connect, 22mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20, Standards UL, CSA, CE, For Use With Schneider Electric 22mm Operators

Product Reviews

Save 15%. Sign up for Z-mail.