KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module, 30mm, 12-14VAC/VDC, Red, LED

SCHNEIDER ELECTRIC| Zoro #: G1643923| Mfr #: 9001KM32LR

$65.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 12VAC/DC
Color: Red
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643923 Mfr #: 9001KM32LR
Lamp Voltage: 12VAC/DCColor: Red
IP Rating: 20Lamp Module Voltage: 12VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Material of Construction: Plastic
Terminal Connection: Screw TerminalItem: Lamp Module With Bulb
Replacement Lamp: Mfr. No. 65088-052-01Lamp Type: Led
Size: 30mmCountry of Origin (subject to change): Mexico

Description

Lamp Module With Bulb, Lamp Module Voltage 12VAC/DC, Red, Lamp Type LED, Lamp Voltage 12VAC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-01, 30mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20

Reviews