Shop Alternate Products
This Product is Discontinued
Schneider Electric
Lamp Module, 30mm, 208-220V, Clear (Discontinued)
Mfr # 9001KM3
Zoro # G2855973
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material of Construction Plastic
- Color Clear
- Lamp Type incandescent
- Terminal Connection Screw Clamp
- Size 30 mm