SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module, 30mm, 208-220V, Green, LED

SCHNEIDER ELECTRIC| Zoro #: G1002373| Mfr #: 9001KM3LG

$116.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenReplacement Lamp: Mfr. No. 65088-052-03Size: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002373 Mfr #: 9001KM3LG
Color: GreenReplacement Lamp: Mfr. No. 65088-052-03
Size: 30mmLamp Voltage: 208VAC/DC
Terminal Connection: Screw TerminalMaterial of Construction: Plastic
Item: Lamp Module With BulbNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
Lamp Type: LedLamp Module Voltage: 208VAC/DC
IP Rating: 20Country of Origin (subject to change): Mexico

Description

Lamp Module With Bulb, Lamp Module Voltage 208VAC/DC, Green, Lamp Type LED, Lamp Voltage 208VAC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-03, 30mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20

Reviews