HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lamp Module, 30mm, 220-240V, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G1352513| Mfr #: 9001KM7LY

$116.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Screw Terminal
Lamp Voltage: 240VAC/DC
Material of Construction: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352513 Mfr #: 9001KM7LY
Terminal Connection: Screw TerminalLamp Voltage: 240VAC/DC
Material of Construction: PlasticSize: 30mm
IP Rating: 20Color: Yellow
Lamp Type: LedNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Item: Lamp Module With BulbLamp Module Voltage: 240VAC/DC
Replacement Lamp: Mfr. No. 65088-052-02Country of Origin (subject to change): Mexico

Description

Lamp Module With Bulb, Lamp Module Voltage 240VAC/DC, Yellow, Lamp Type LED, Lamp Voltage 240VAC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-02, 30mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20

Reviews