BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lamp Module, 30mm, 6VAC/VDC, Yellow, LED

SCHNEIDER ELECTRIC| Zoro #: G0572914| Mfr #: 9001KM31LY

$115.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type: LedSize: 30mmItem: Lamp Module With Bulb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572914 Mfr #: 9001KM31LY
Lamp Type: LedSize: 30mm
Item: Lamp Module With BulbIP Rating: 20
NEMA Rating: 1, 2, 3, 4, 4x, 12, 13Lamp Module Voltage: 6VAC/DC
Color: YellowMaterial of Construction: Plastic
Lamp Voltage: 6VAC/DCTerminal Connection: Screw Terminal
Replacement Lamp: Mfr. No. 65088-052-02Country of Origin (subject to change): Mexico

Description

Lamp Module with Bulb, Lamp Module Voltage 6VAC/DC, Yellow, Lamp Type LED, Lamp Voltage 6VAC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-02, 30mm, Plastic Material of Construction, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 20

Reviews