SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module and Contact Block, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G0774925| Mfr #: ZB4BW0B65

$75.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CEIP Rating: 66Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774925 Mfr #: ZB4BW0B65
Standards: UL, CSA, CEIP Rating: 66
Size: 22mmNEMA Contact Rating Designation: A600/Q600
Lamp Module Voltage: 24VAC/DCItem: Lamp Module and Contact Block
For Use With: Chrome, ZB4 SeriesContact Rating: 10A @ 600VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Module Type: Full Voltage
Contact Form: 1NO/1NCLamp Type: Led
Lamp Voltage: 24VAC/DCColor: Blue
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Blue, Contact Form 1NO/1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24VAC/DC, Lamp Type LED, 22mm, Lamp Voltage 24VAC/DC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews