KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module and Contact Block, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G2436445| Mfr #: ZB4BW0G55

$75.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 110 to 120VAC
Contact Rating: 10A @ 600VAC/DC
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436445 Mfr #: ZB4BW0G55
Lamp Voltage: 110 to 120VACContact Rating: 10A @ 600VAC/DC
Color: YellowIP Rating: 66
Lamp Module Voltage: 110 to 120VACNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
For Use With: Chrome, ZB4 SeriesNEMA Contact Rating Designation: A600/Q600
Item: Lamp Module and Contact BlockSize: 22mm
Lamp Type: LedContact Form: 1NO/1NC
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Yellow, Contact Form 1NO/1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120VAC, Lamp Type LED, 22mm, Lamp Voltage 110 to 120VAC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews