Lamp Module and Contact Block, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G2309212| Mfr #: ZB5AW0B55

$75.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowContact Rating: 10A @ 600VAC/DCSize: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309212 Mfr #: ZB5AW0B55
Color: YellowContact Rating: 10A @ 600VAC/DC
Size: 22mmFor Use With: Plastic, ZB5 Series
NEMA Contact Rating Designation: A600/Q600Lamp Voltage: 24VAC/DC
Item: Lamp Module and Contact BlockNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
Lamp Type: LedContact Form: 1NO/1NC
Lamp Module Voltage: 24VAC/DCStandards: UL, CSA, CE
Lamp Module Type: Full VoltageIP Rating: 66
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Yellow, Contact Form 1NO/1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24VAC/DC, Lamp Type LED, 22mm, Lamp Voltage 24VAC/DC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews