Lamp Module and Contact Block, 1NO/1NC

SCHNEIDER ELECTRIC| Zoro #: G0714305| Mfr #: ZB5AW0G45

$75.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CEIP Rating: 66Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714305 Mfr #: ZB5AW0G45
Standards: UL, CSA, CEIP Rating: 66
Size: 22mmNEMA Contact Rating Designation: A600/Q600
Lamp Module Voltage: 110 to 120VACItem: Lamp Module and Contact Block
For Use With: Plastic, ZB5 SeriesContact Rating: 10A @ 600VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Module Type: Full Voltage
Contact Form: 1NO/1NCLamp Type: Led
Lamp Voltage: 110 to 120VACColor: Red
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Red, Contact Form 1NO/1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120VAC, Lamp Type LED, 22mm, Lamp Voltage 110 to 120VAC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews