SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lamp Module and Contact Block, 22mm, 1NC

SCHNEIDER ELECTRIC| Zoro #: G2322616| Mfr #: ZB5AW0G12

$61.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteContact Rating: 10A @ 600VAC/DCSize: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322616 Mfr #: ZB5AW0G12
Color: WhiteContact Rating: 10A @ 600VAC/DC
Size: 22mmFor Use With: Plastic, ZB5 Series
NEMA Contact Rating Designation: A600/Q600Lamp Voltage: 110 to 120VAC
Item: Lamp Module and Contact BlockNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
Lamp Type: LedContact Form: 1NC
Lamp Module Voltage: 110 to 120VACStandards: UL, CSA, CE
Lamp Module Type: Full VoltageIP Rating: 66
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color White, Contact Form 1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120VAC, Lamp Type LED, 22mm, Lamp Voltage 110 to 120VAC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews