KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module and Contact Block, 22mm, 1NO

SCHNEIDER ELECTRIC| Zoro #: G1436495| Mfr #: ZB5AW031

$90.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC
Contact Rating: 10A @ 600VAC/DC
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436495 Mfr #: ZB5AW031
Lamp Voltage: 6VACContact Rating: 10A @ 600VAC/DC
Color: ClearIP Rating: 66
Lamp Module Voltage: 110 to 120VACNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
NEMA Contact Rating Designation: A600/Q600Item: Lamp Module and Contact Block
Size: 22mmReplacement Lamp: B9
Lamp Type: IncandescentFor Use With: B9 Modules
Contact Form: 1NOLamp Module Type: Transformer
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Clear, Contact Form 1NO, For Use With B9 Modules, Lamp Module Type Transformer, Lamp Module Voltage 110 to 120VAC, Lamp Type Incandescent, 22mm, Lamp Voltage 6VAC, Replacement Lamp B9, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews