Lamp Module and Contact Block, 22mm, 1NO

SCHNEIDER ELECTRIC| Zoro #: G2015036| Mfr #: ZB5AW0G31

$61.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Green
Contact Form: 1NO
Lamp Module Voltage: 110 to 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015036 Mfr #: ZB5AW0G31
Color: GreenContact Form: 1NO
Lamp Module Voltage: 110 to 120VACLamp Voltage: 110 to 120VAC
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Size: 22mmFor Use With: Plastic, ZB5 Series
Contact Rating: 10A @ 600VAC/DCLamp Type: Led
Item: Lamp Module and Contact BlockIP Rating: 66
NEMA Contact Rating Designation: A600/Q600NEMA Rating: 1, 2, 3, 4, 4X, 12, 13
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Green, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120VAC, Lamp Type LED, 22mm, Lamp Voltage 110 to 120VAC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews