PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lamp Module and Contact Block, 22mm, 2NO

SCHNEIDER ELECTRIC| Zoro #: G1651702| Mfr #: ZB5AW0G43

$75.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CEIP Rating: 66Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651702 Mfr #: ZB5AW0G43
Standards: UL, CSA, CEIP Rating: 66
Size: 22mmNEMA Contact Rating Designation: A600/Q600
Lamp Module Voltage: 110 to 120VACItem: Lamp Module and Contact Block
For Use With: Plastic, ZB5 SeriesContact Rating: 10A @ 600VAC/DC
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13Lamp Module Type: Full Voltage
Contact Form: 2NOLamp Type: Led
Lamp Voltage: 110 to 120VACColor: Red
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Red, Contact Form 2NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120VAC, Lamp Type LED, 22mm, Lamp Voltage 110 to 120VAC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews