KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module and Contact Block, 22mm, 2NO

SCHNEIDER ELECTRIC| Zoro #: G2037691| Mfr #: ZB5AW0G53

$71.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 110 to 120VAC
Contact Rating: 10A @ 600VAC/DC
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037691 Mfr #: ZB5AW0G53
Lamp Voltage: 110 to 120VACContact Rating: 10A @ 600VAC/DC
Color: YellowIP Rating: 66
Lamp Module Voltage: 110 to 120VACNEMA Rating: 1, 2, 3, 4, 4X, 12, 13
For Use With: Plastic, ZB5 SeriesNEMA Contact Rating Designation: A600/Q600
Item: Lamp Module and Contact BlockSize: 22mm
Lamp Type: LedContact Form: 2NO
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Lamp Module and Contact Block, Color Yellow, Contact Form 2NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120VAC, Lamp Type LED, 22mm, Lamp Voltage 110 to 120VAC, Contact Rating 10A @ 600VAC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews