KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Legend Plate, Auto, White/Black and Red

SCHNEIDER ELECTRIC| Zoro #: G2175476| Mfr #: ZBY2115

$2.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.57"
Item: Legend Plate
For Use With: Plastic and Chrome Operators
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175476 Mfr #: ZBY2115
Width: 1.57"Item: Legend Plate
For Use With: Plastic and Chrome OperatorsLegend/Background Color: White/Black and Red
Legend: AutoOperator Size: 22mm
Height: 1.18"Shape: Rectangular
Material: PlasticCountry of Origin (subject to change): France

Description

Legend Plate, Rectangular, Legend Auto, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 In., Width 1.57 In.

Reviews