KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Legend Plate Insert, Rectangular, Close

SCHNEIDER ELECTRIC| Zoro #: G0791217| Mfr #: ZBY02314

$1.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.06"
Item: Legend Plate
For Use With: Mfr. No. ZBZ33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791217 Mfr #: ZBY02314
Width: 1.06"Item: Legend Plate
For Use With: Mfr. No. ZBZ33Legend/Background Color: White/Black and Red
Legend: CloseOperator Size: 22mm
Height: 0.31"Shape: Rectangular
Material: PlasticCountry of Origin (subject to change): Multiple

Description

Legend Plate, Rectangular, Legend Close, For Use With Mfr. No. ZBZ33, Legend/Background Color White/Black and Red, Material Plastic, Height 0.31 In., Width 1.06 In.

Reviews