Legend Plate, Left, White/Black and Red

SCHNEIDER ELECTRIC| Zoro #: G1382385| Mfr #: ZBY2310

$2.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.57"
Legend/Background Color: White/Black and Red
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382385 Mfr #: ZBY2310
Width: 1.57"Legend/Background Color: White/Black and Red
Material: PlasticShape: Rectangular
Legend: LeftFor Use With: Plastic and Chrome Operators
Height: 1.18"Item: Legend Plate
Operator Size: 22mmCountry of Origin (subject to change): France

Description

Legend Plate, Rectangular, Legend Left, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 In., Width 1.57 In.

Reviews