Legend Plate, Open, White/Black and Red

SCHNEIDER ELECTRIC| Zoro #: G2111672| Mfr #: ZBY02313

$1.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111672 Mfr #: ZBY02313
Operator Size: 22mmShape: Rectangular
Material: PlasticWidth: 1.06"
Item: Legend PlateHeight: 0.31"
Legend/Background Color: White/Black and RedLegend: Open
Country of Origin (subject to change): France

Product Description

Legend Plate, Rectangular, Legend Open, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 0.31 In., Width 1.06 In.

Product Reviews

Save 15%. Sign up for Z-mail.