KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Legend Plate, Reverse, White/Black and Red

SCHNEIDER ELECTRIC| Zoro #: G0660152| Mfr #: ZBY02306

$1.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.06"
Item: Legend Plate
For Use With: Plastic and Chrome Operators
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660152 Mfr #: ZBY02306
Width: 1.06"Item: Legend Plate
For Use With: Plastic and Chrome OperatorsLegend/Background Color: White/Black and Red
Legend: ReverseOperator Size: 22mm
Height: 0.31"Shape: Rectangular
Material: PlasticCountry of Origin (subject to change): France

Description

Legend Plate, Rectangular, Legend Reverse, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 0.31 In., Width 1.06 In.

Reviews