Legend Plate, Run, White/Black and Red

SCHNEIDER ELECTRIC| Zoro #: G0294533| Mfr #: ZBY02334

$4.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: White/Black and Red
For Use With: Plastic and Chrome Operators
Height: 0.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294533 Mfr #: ZBY02334
Legend/Background Color: White/Black and RedFor Use With: Plastic and Chrome Operators
Height: 0.31"Legend: Run
Shape: RectangularItem: Legend Plate
Width: 1.06"Material: Plastic
Operator Size: 22mmCountry of Origin (subject to change): France

Description

Legend Plate, Rectangular, Legend Run, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 0.31 In., Width 1.06 In.

Reviews