Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Light Block Assembly, Red, LED, 22mm
  • Zoro #: G0197087
  • Mfr #: ZB5AVJ4
$40.07
  • Lamp Module Type: Resistor
  • Material of Construction: Plastic
  • Terminal Connection: Screw Clamp
See full product details
Orders over $75 ship free.

Schneider Electric #ZB5AVJ4 Specifications

  • Zoro #: G0197087
  • Mfr #: ZB5AVJ4
Lamp Module Type: Resistor Material of Construction: Plastic
Terminal Connection: Screw Clamp Item: Light Block Assembly
IP Rating: 66, 67, 69, 69K Lamp Type: LED
Color: Red Standards: IS C8201-5-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1
Size: 22mm Lamp Voltage: 12VAC/DC
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Light Block Assembly, Red, Lamp Type LED, Lamp Voltage 12VAC/DC, Terminal Connection Screw Clamp, 22mm, Lamp Module Type Resistor, Plastic Material of Construction, IP Rating 66, 67, 69, 69K, Standards IS C8201-5-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #ZB5AVJ4