Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Limit Switch, Top Actuator Location

  • Zoro #: G0197656
  • Mfr #: 9007ML03S0100
$124.59
  • Certification: CE, CSA, UL
  • Mounting - Limit Switch: Surface
  • Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal
See full product details
This item ships free.

Schneider Electric #9007ML03S0100 Specifications

  • Zoro #: G0197656
  • Mfr #: 9007ML03S0100
Certification: CE, CSA, UL Mounting - Limit Switch: Surface
Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal IP Rating: 67
Boot Sealed Actuator - Limit Switch: No Movement: Linear
Actuator Location - Limit Switch: Top Operating Temp. Range: -40 Degrees F to 220 Degrees F
Body Style - Limit Switch: Miniature Special Features: Micrometer Adjustable and Low Temperature Operation
Body Material: Cast Zinc Item: Limit Switch
Actuator Style - Limit Switch: Cross Roller, Plunger Body Height - Limit Switch: 1.75 in
Electrical Connection: 3 ft Cable, 18 AWG, SJTO Body Depth - Limit Switch: 0.62 in
Roller Material: Steel NEMA Rating: 1, 2, 4, 6, 6P
Standards: E78403, LR 25490 Class 32 11 03 Basic Actuator Style - Limit Switch: Plunger
Series: Miniature potted Contact Form- Switches: 1NC/1NO
Operating Force: 80 oz Arm Material: Metal
Limit Switch Style: Heavy Duty Limit Switch Stem Thread - Limit Switch: No Stem
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 1.75 in, Body Depth - Limit Switch 0.62 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 2, 4, 6, 6P, Mounting - Limit Switch Surface, Electrical Connection 3 ft Cable, 18 AWG, SJTO, IP Rating 67, Special Features Micrometer Adjustable and Low Temperature Operation

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #9007ML03S0100