SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Magnetic Coil, IEC, 208VAC, 50/60 Hz

SCHNEIDER ELECTRIC| Zoro #: G1261364| Mfr #: LX1D6LE7

$36.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contactor Type: IECItem: Replacement CoilHz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261364 Mfr #: LX1D6LE7
Contactor Type: IECItem: Replacement Coil
Hz: 50/60Coil Volts: 208VAC
For Use With: LC1D40, 50, 65 and 80 Series ContactorsVA Rating: 245
Country of Origin (subject to change): Czechia

Description

Replacement Coil, Contactor Type IEC, Coil Volts 208VAC, For Use With LC1D40, 50, 65 and 80 Series Contactors, Hz 50/60, VA Rating 245

Reviews