Manual Motor Starter, 30A, 20 to 40A, 2P

SCHNEIDER ELECTRIC| Zoro #: G1280937| Mfr #: GV7RS40

$583.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 10Width: 4.14"Operator: Toggle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280937 Mfr #: GV7RS40
HP @ 3 Phase - 240V: 10Width: 4.14"
Operator: ToggleAmps AC: 25 to 40
Enclosure NEMA Rating: No EnclosureDepth: 3.76"
Number of Poles: 3HP @ 3 Phase - 575V: 30
Phase Loss Sensitivity: NoPilot Light: No
Overload Relay Amp Setting: 25 to 40AItem: Manual Motor Starter
Standards: UL, CSAHP @ 3 Phase - 480V: 30
Description/Special Features: Single Unit, Screw Clamp TerminalsHeight: 4.92"
HP @ 3 Phase - 460-575V: 30Max. Voltage: 600VAC
Country of Origin (subject to change): China

Description

Manual Motor Starter, Operator Toggle, Enclosure NEMA Rating No Enclosure, Amps AC 25 to 40, Overload Relay Amp Setting 25 to 40A, Number of Poles 3, Description/Special Features Single Unit, Screw Clamp Terminals, Max. Voltage 600VAC, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 30, Height 4.92 In., Width 4.14 In., Depth 3.76 In., HP @ 3 Phase - 460-575V 30, HP @ 3 Phase - 575V 30, Standards UL, CSA, Pilot Light No, Phase Loss Sensitivity No

Reviews