HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Manual Motor Starter, Button, 1-1.6A, 1P

SCHNEIDER ELECTRIC| Zoro #: G0657395| Mfr #: GV2ME06

$145.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 1
HP @ 3 Phase - 480V: 3/4
Depth: 2.6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657395 Mfr #: GV2ME06
HP @ 3 Phase - 575V: 1HP @ 3 Phase - 480V: 3/4
Depth: 2.6"HP @ 1 Phase - 230V: 1/10
Description/Special Features: Single Unit, Melting Alloy Thermal OverloadAmps AC: 1 to 1.6
Enclosure NEMA Rating: No EnclosureNumber of Poles: 3
Pilot Light: NoMax. Voltage: 600VAC
Overload Relay Amp Setting: 1 to 1.6APhase Loss Sensitivity: No
Standards: UL, CSAOperator: Push Button
Width: 1.75"HP @ 3 Phase - 460-575V: 0.75/1
Height: 3.5"Item: Manual Motor Starter
Country of Origin (subject to change): Thailand

Description

IEC Manual Starter Pushbutton Type, 1.00-1.60a, 600v Max

Reviews