KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, Button, 1.6-2.5A, 1P

SCHNEIDER ELECTRIC| Zoro #: G2019245| Mfr #: GV2ME07

$127.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.75"
Description/Special Features: Single Unit, Melting Alloy Thermal Overload
Amps AC: 1.6 to 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019245 Mfr #: GV2ME07
Width: 1.75"Description/Special Features: Single Unit, Melting Alloy Thermal Overload
Amps AC: 1.6 to 2.5HP @ 3 Phase - 240V: 1/2
HP @ 1 Phase - 230V: 1/6Phase Loss Sensitivity: No
Pilot Light: YesHP @ 3 Phase - 575V: 1-1/2
Number of Poles: 3Item: Manual Motor Starter
HP @ 3 Phase - 208V: 1/2Operator: Push Button
Depth: 2.6"HP @ 3 Phase - 460-575V: 1/1-1/2
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 1
Height: 3.5"Standards: UL, CSA
Max. Voltage: 600VACOverload Relay Amp Setting: 1.6 to 2.5A
Country of Origin (subject to change): Thailand

Description

IEC Manual Starter Pushbutton Type, 1.6-2.5a, 600v Max

Reviews