Manual Motor Starter, Button, 2.5-4A, 1P

SCHNEIDER ELECTRIC| Zoro #: G1232682| Mfr #: GV2ME08

$132.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3.5"Amps AC: 2.5 to 4Pilot Light: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232682 Mfr #: GV2ME08
Height: 3.5"Amps AC: 2.5 to 4
Pilot Light: NoPhase Loss Sensitivity: No
HP @ 3 Phase - 460-575V: 2/3Description/Special Features: Single Unit, Melting Alloy Thermal Overload
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 240V: 1
Width: 1.75"HP @ 1 Phase - 120V: 1/8
HP @ 1 Phase - 230V: 1/3Depth: 2.6"
HP @ 3 Phase - 575V: 3Overload Relay Amp Setting: 2.5 to 4A
Max. Voltage: 600VACHP @ 3 Phase - 208V: 3/4
Standards: UL, CSAItem: Manual Motor Starter
Operator: Push ButtonHP @ 3 Phase - 480V: 2
Number of Poles: 3Country of Origin (subject to change): Thailand

Description

Manual Motor Starter, Operator Push Button, Enclosure NEMA Rating No Enclosure, Amps AC 2.5 to 4, Overload Relay Amp Setting 2.5 to 4A, Number of Poles 3, Description/Special Features Single Unit, Melting Alloy Thermal Overload, Max. Voltage 600VAC, HP @ 3 Phase - 240V 1, HP @ 3 Phase - 480V 2, Height 3.5 In., Width 1.75 In., Depth 2.6 In., HP @ 1 Phase - 120V 1/8, HP @ 1 Phase - 230V 1/3, HP @ 3 Phase - 208V 3/4, HP @ 3 Phase - 460-575V 2/3, HP @ 3 Phase - 575V 3, Standards UL, CSA

Reviews