SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Manual Motor Starter, Button, 56-80A, 3P

SCHNEIDER ELECTRIC| Zoro #: G2424186| Mfr #: GV3ME80

$473.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 25Width: 2.4"Enclosure NEMA Rating: No Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424186 Mfr #: GV3ME80
HP @ 3 Phase - 240V: 25Width: 2.4"
Enclosure NEMA Rating: No EnclosureOperator: Push Button
Depth: 4.4"Number of Poles: 3
HP @ 3 Phase - 575V: 60Phase Loss Sensitivity: No
Pilot Light: YesHP @ 3 Phase - 208V: 20
Overload Relay Amp Setting: 56 to 80AItem: Manual Motor Starter
Amps AC: 56 to 80HP @ 1 Phase - 230V: 15
Standards: UL, CSA, CEHP @ 3 Phase - 480V: 50
Description/Special Features: Reliable Overload ProtectionHeight: 4.7"
HP @ 3 Phase - 460-575V: 50/60Max. Voltage: 600VAC
HP @ 1 Phase - 120V: 5Country of Origin (subject to change): France

Description

Manual Motor Starter, Operator Push Button, Enclosure NEMA Rating No Enclosure, Amps AC 56 to 80, Overload Relay Amp Setting 56 to 80A, Number of Poles 3, Description/Special Features Reliable Overload Protection, Max. Voltage 600VAC, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 50, Height 4.7 In., Width 2.4 In., Depth 4.4 In., HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 460-575V 50/60, HP @ 3 Phase - 575V 60, Standards UL, CSA, CE, Pilot Light Yes

Reviews